Shop AQUASCAPE

81049 Premium Staple Fish Food Pellets - 5 kg.

  • Mfr # 81049
  • Zoro # G203970459

product price: 
$
88.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
81049
Zoro #
G203970459
UPC #
742575810492
Country of Origin
Taiwan, Province of China

Description

Fish foods contain probiotics that aid in digestion, optimize growth rates and reduce fish waste. Quality ingredients, including multivitamins and stabilized vitamin C, provide superior nutrition and will not pollute pond water

Features
  • Ideal for large fish from 8 in. (20cm) and above
  • Size - Large Pellet
  • Capacity - 5 kg.
  • Item Weight - 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.