Shop AQUASCAPE
Create Account
91009 Ultra Pump 1500 GPH - G3
- Mfr # 91009
- Zoro # G303981140
product price:Â
$
264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91009
- Zoro #
- G303981140
- UPC #
- 742575910093
- Country of Origin
- China
Description
Submersible fountain, waterfall and filter pump.
Ultra Pumps are the complete solution for small ponds, fountains and water features. This all-in-One kit includes a three-way diverter valve and multi-size hose connection making it adaptable to almost any hose or tubing size. Ultra Pumps are ideal for supplying water to run fountains, water features, external filters and spitting ornaments. This combination of energy-efficient mag-drive performance, flow and ease of maintenance make this pump the ideal choice for discriminating pond owners.
Extremely energy-efficient, saving hundreds of dollars over traditional water pumps.
Maximum flow rate: 1480 gph.
Maximum head height: 16.4ft.
Wattage/Amperage: 153/1.46.
Magnetically driven or mag-drive motor technology is simple and easy to maintain.
Durable pre-filter cage designs protects pump and reduces pump maintenance.
Oil-free design prevents pond contamination.
25' cord.
Protective pump input strainer cover prevents debris from damaging pump, thereby reducing maintenance.
Protective pump input strainer cover sponge protects the pump impeller from being damaged by small debris including sand, prolonging pump life.
Included three-way splitter with valve and multi-hose adapter makes the pump simple to connect almost all hose sizes.
The wide, flat shape base of the pump makes it stable and easy to place in the pond or fountain.
The small rubber feet help prevent vibration and noise when being used in a fountain application.
Ultra Pumps are the complete solution for small ponds, fountains and water features. This all-in-One kit includes a three-way diverter valve and multi-size hose connection making it adaptable to almost any hose or tubing size. Ultra Pumps are ideal for supplying water to run fountains, water features, external filters and spitting ornaments. This combination of energy-efficient mag-drive performance, flow and ease of maintenance make this pump the ideal choice for discriminating pond owners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.