91024 Statuary and Fountain Pump 90 GPH - G2
- Mfr # 91024
- Zoro # G603981185
product price:Â
$
47.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91024
- Zoro #
- G603981185
- UPC #
- 742575910246
- Country of Origin
- China
Description
Submersible fountain, waterfall and filter pump.
Aquascape Statuary and Fountain pumps are perfect for running smaller decorative fountains. These high quality mag-drive (magnetically driven) water pumps are ideal for supplying water to run fountains water features, external filters, spitting ornaments and and indoor or outdoor water fountains. This combination of energy-efficient, mag-drive performance and flow and ease of maintenance make this pump the ideal choice for discriminating water feature owners.
Extremely energy-efficient.
Maximum Flow Rate: 90 gph.
Maximum Head Height: 2.8ft.
Wattage/Amperage: 4.3/0.061.
Discharge hose diameter: 1/2".
Magnetically driven, or mag-drive, motor technology is simple and easy to maintain.
Durable pre-filter cage design prevents clogging and reduces pump maintenance.
Oil-free design prevents pond contamination.
6' cord.
Included valve and/or flow control allows you to create a customized water flow.
Protective pump input strainer cover prevents debris from clogging or damaging the pump, thereby reducing maintenance.
The wide, flat shape base of the pump makes it stable and easy to place in the pond or fountain.
Intake strainer on the bottom of the pump prevents the pump from running dry or pulling in air in shallow applications.
Aquascape Statuary and Fountain pumps are perfect for running smaller decorative fountains. These high quality mag-drive (magnetically driven) water pumps are ideal for supplying water to run fountains water features, external filters, spitting ornaments and and indoor or outdoor water fountains. This combination of energy-efficient, mag-drive performance and flow and ease of maintenance make this pump the ideal choice for discriminating water feature owners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.