Shop AQUASCAPE
Create Account
91113 AquaForce 3600 Solids Handling Pump
Mfr # 91113
Zoro # G804032532
product price:Â $411.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91113
- Zoro #
- G804032532
- UPC #
- 742575979489
- Country of Origin
- China
Description
Features
- Aqua Force 3600 Pump
- Fully submersible
- Extremely energy-efficient, saving hundreds of dollars over traditional water pumps
- Asynchronous motor technology provides high torque, trouble-free performance at higher head heights
- More powerful and more efficient than traditional "mag-drive," or magnetically driven pond pumps
- Easy to maintain
- Durable prefilter cage design prevents clogging and reduces pump maintenance
- Oil-free design prevents pond contamination
- Plumbing adapter fittings included
- Provides years of trouble-free operation
- Protective pre-filter cage allows the pump to be placed directly into the pond.
- Large cage openings allow for solids to be easily processed by pump, allowing debris to be passed and filtered, preventing the pump from being clogged or damaged
- The simple and secure threaded disconnect allows for the pump to be easily removed from the pond for maintenance or winterization without removing hose clamps or plumbing assembly
- Great winterizing pump
- Wattage - 215
- Amps - 1.8
- Volts - 115
- Hertz - 60
- Motor Type - Asynchronous
- Max Flow @ 0ft - 3868 GPH
- Flow @ 5 ft - 3613 GPH
- Flow @ 10 ft - 3254 GPH
- Flow @ 15 ft - 2100 GPH
- Discharge - 1-1/2 in. MPT
- Item Weight - 12.54
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.