This item is Discontinued.

A.R. Blue Clean CordedPressureWasher, Hot, 1900psi, 120V AR630-HOT

This item is Discontinued.

A.R. Blue Clean

CordedPressureWasher, Hot, 1900psi, 120V (Discontinued)

Mfr # AR630-HOT
Zoro # G4397084
UPC # 851243126718
Country of Origin Italy
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AR630-HOT
Zoro #
G4397084
UPC #
851243126718
Country of Origin
Italy

Dimensions

Height
9 1/2 in
Hose Dimensions
25 ft
Length
20 7/8 in
Width
9 1/4 in
Cord Length
21.7 ft
Hose Length
25 ft
Overall Width
11 in
Overall Height
13 3/8 in
Overall Length
20 7/8 in
Wire Rope Length
20 7/8 in

Details

Operating Pressure (PSI)
1900 psi
Operating Pressure
1,900 psi
Power Type
Electric
Warranty
1 yr, 2 yr
Pressure Washer Style
Carry
Pressure Washer HP Range
2 to 3.9 HP
Piston Material
Ceramic
Amps AC
19 A
Item
Electric Pressure Washer
Standards
CSA
Net Weight
55 lb
Pump Type
Triplex
Volts/Phase
120/1
Pressure Washer Duty Rating
Light Duty
Pressure Washer Flow Rate
2.1 gpm
Pump Drive
Direct
Includes
Variable Spray Nozzle (0 to 50 Degrees )
HP
2 hp
Water Input Temp.
180 Degrees F
Usable Hours per Week
20 hr
Water Output Temp.
180 Degrees F
Detergent Injection System
Yes
Pressure Washer Water Type
Cold
Duty Rating
Medium Duty
Phase
Single-Phase
Voltage
120 V
Flow Rate
1.9 gpm
Water Output Temperature - Maximum
180 Degrees F
Flow - Maximum
2.1 gpm
Product Type
Portable Pressure Washer
Style
Carry
Estimated Pump Life
50 hr
Weight
62 lb
Current
19 A
Horsepower
2 hp
Operating Pressure - Maximum
1,900 psi
Hot Water Source
Intakes Hot Water
Power Source
Corded
Frame Material
Plastic
Water Input Temperature - Maximum
180 Degrees F
Water Type
Hot
Operating Pressure - Minimum
1,400 psi
Power Source - TS Only
Corded
Power Source - old
Corded
Container Type
Carry

Description

CordedPressureWasher,Hot,1900psi,120V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.