This item is Discontinued.

Arb Cyl., Roller Brg, Outer Ring, OD 200mm AWOR222H

This item is Discontinued.

Arb

Cyl., Roller Brg, Outer Ring, OD 200mm (Discontinued)

Mfr # AWOR222H
Zoro # G0885600
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWOR222H
Zoro #
G0885600
UPC #
-
Country of Origin
United States

Details

Item
Cyl.,Roller Brg,Outer Ring,OD 200mm

Description

Cyl.,Roller Brg,Outer Ring,OD 200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.