
Belt Ao/X Gp 1 X 18 80, 1" W, 18" L, Coated, Aluminum Oxide, 80 Grit, AO/X GP, Brown
Mfr # 701591806
Zoro # G3638026
product price:Â $1.99
/ea
Sold in multiples of 50 for $99.50
Key Features
Abrasive Type
Coated
Width
1"
Length
18"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
701591806
Zoro #
G3638026
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1"
Length
18"
Details
Item
Belt Ao/X Gp 1 X 18 80
Abrasive Type
Coated
Grit
80
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Material
Cotton
Backing Weight
X
Description
Belt Ao/X Gp 1 X 18 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.