
Belt Ao/X Gp 1/2 X 18 40, 1/2" W, 18" L, Coated, Aluminum Oxide, 40 Grit, AO/X GP, Brown
Mfr # 70081803
Zoro # G3635497
product price:Â $1.39
/ea
Sold in multiples of 50 for $69.50
Key Features
Abrasive Type
Coated
Width
1/2"
Length
18"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70081803
Zoro #
G3635497
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
18"
Details
Item
Belt Ao/X Gp 1/2 X 18 40
Abrasive Type
Coated
Grit
40
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Weight
X
Backing Material
Cotton
Description
Belt Ao/X Gp 1/2 X 18 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.