Belt Ao/X Gp 2-1/2 X 60 50, 2-1/2" W, 60" L, Coated, Aluminum Oxide, 50 Grit, AO/X GP, Brown

  • Mfr # 70440

  • Zoro # G3648149


product price:  $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Abrasive Type
Coated
Width
2-1/2"
Length
60"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70440
Zoro #
G3648149
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-1/2"
Length
60"

Details

Item
Belt Ao/X Gp 2-1/2 X 60 50
Abrasive Type
Coated
Grit
50
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Weight
X
Backing Material
Cotton

Description

Belt Ao/X Gp 2-1/2 X 60 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products