Belt Ao/X Gp 3-1/2 X 189 80, 3-1/2" W, 189" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 7071118906
Zoro # G3115756
product price:Â $19.59
/ea
Sold in multiples of 10 for $195.90
Key Features
Width
3-1/2"
Length
189"
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7071118906
Zoro #
G3115756
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3-1/2"
Length
189"
Details
Item
Belt Ao/X Gp 3-1/2 X 189 80
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Description
Belt Ao/X Gp 3-1/2 X 189 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.