Belt Ao/X Gp 3-5/8 X 12 100, 3-5/8" W, 12" L, Aluminum Oxide, 100 Grit, AO/X GP
Mfr # 707113501207
Zoro # G3652525
product price:Â $3.99
/ea
Sold in multiples of 10 for $39.90
Key Features
Width
3-5/8"
Length
12"
Abrasive Material
Aluminum Oxide
Grit
100
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
707113501207
Zoro #
G3652525
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3-5/8"
Length
12"
Details
Item
Belt Ao/X Gp 3-5/8 X 12 100
Abrasive Material
Aluminum Oxide
Grit
100
Series
AO/X GP
Description
Belt Ao/X Gp 3-5/8 X 12 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.