Belt Ao/X Gp 3 X 78.5 50, 3" W, 78-1/2" L, Aluminum Oxide, 50 Grit, AO/X GP
Mfr # 7056878504
Zoro # G3651055
product price:Â $9.29
/ea
Sold in multiples of 10 for $92.90
Key Features
Width
3"
Length
78-1/2"
Abrasive Material
Aluminum Oxide
Grit
50
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7056878504
Zoro #
G3651055
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
78-1/2"
Details
Item
Belt Ao/X Gp 3 X 78.5 50
Abrasive Material
Aluminum Oxide
Grit
50
Series
AO/X GP
Description
Belt Ao/X Gp 3 X 78.5 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.