Belt Ao/X Gp 3/4 X 18 180, 3/4" W, 18" L, Aluminum Oxide, 180 Grit, AO/X GP
Mfr # 70124Z25
Zoro # G3637186
product price:Â $1.49
/ea
Sold in multiples of 50 for $74.50
Key Features
Width
3/4"
Length
18"
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70124Z25
Zoro #
G3637186
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3/4"
Length
18"
Details
Item
Belt Ao/X Gp 3/4 X 18 180
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Description
Belt Ao/X Gp 3/4 X 18 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.