Belt Ao/X Gp 38 X 75 120, 38" W, 75" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 72323807508
Zoro # G0742126
product price:Â $84.99
/ea
Sold in multiples of 5 for $424.95
Free Shipping & Returns
Key Features
Width
38"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
72323807508
Zoro #
G0742126
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
38"
Length
75"
Details
Item
Belt Ao/X Gp 38 X 75 120
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Description
Belt Ao/X Gp 38 X 75 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.