
Belt Ao/X Gp 52 X 103 120, 52" W, 103" L, Coated, Aluminum Oxide, 120 Grit, AO/X GP, Brown
Mfr # 72454
Zoro # G0743709
product price:Â $148.99
/ea
Sold in multiples of 5 for $744.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
103"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
72454
Zoro #
G0743709
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
52"
Length
103"
Details
Item
Belt Ao/X Gp 52 X 103 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Weight
X
Backing Material
Cotton
Description
Belt Ao/X Gp 52 X 103 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.