Belt Ao/X Gp 6 X 24 120, 6" W, 24" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 70988Z1842
Zoro # G3655727
product price:Â $8.69
/ea
Sold in multiples of 10 for $86.90
Key Features
Width
6"
Length
24"
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70988Z1842
Zoro #
G3655727
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
24"
Details
Item
Belt Ao/X Gp 6 X 24 120
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Description
Belt Ao/X Gp 6 X 24 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.