
Belt Za/Y Plus 2 X 60 36, 2" W, 60" L, Coated, Zirconia Alumina, 36 Grit, PLUS, Green
Mfr # 71501-1
Zoro # G3660767
product price:Â $10.89
/ea
Sold in multiples of 10 for $108.90
Key Features
Abrasive Type
Coated
Width
2"
Length
60"
Grit
36
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
71501-1
Zoro #
G3660767
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2"
Length
60"
Details
Item
Belt Za/Y Plus 2 X 60 36
Abrasive Type
Coated
Grit
36
Abrasive Material
Zirconia Alumina
Series
PLUS
Color
Green
Backing Weight
Y
Backing Material
Polyester
Description
Belt Za/Y Plus 2 X 60 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.