Sanding Belt, 1/2 in W, 18 in L, Coated, Zirconia Alumina, 60 Grit, Medium, Predator, Blue/Green
Mfr # 714051805-2
Zoro # G2711810
product price:Â $2.19
/ea
Sold in multiples of 50 for $109.50
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
18 in
Grade
Medium
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
714051805-2
Zoro #
G2711810
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2 in
Length
18 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia Alumina
Series
Predator
Color
Blue/Green
Backing Weight
Y
Backing Material
Cloth
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 60, Series Predator, Grade Medium, Backing Material Cloth, Backing Weight Y, Color Blue/Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.