Shop ARCHITECTURAL MAILBOXES
Create Account
5006270 Hillsborough Galvanized Steel Post Mounted Copper Mailbox; 11.06 x 9.61 x 21.3 in.
- Mfr # 5006270
- Zoro # G503954296
product price:Â
$
263.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5006270
- Zoro #
- G503954296
- UPC #
- 832794006841
- Country of Origin
- Unknown
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Style: Hillsborough
- Material: Galvanized Steel
- Mailbox Type: Post Mounted
- Color: Copper
- Height: 11.06 in.
- Width: 9.61 in.
- Length: 21.3 in.
- Incoming Mail Opening Height: 8.7 in.
- Incoming Mail Opening Width: 7.3 in.
- Outgoing Mail Indicator: Yes
- Assembly Required: No
- Incoming Mail Opening Type: Door
- Impact Resistant: Yes
- US Postmaster General Approved: Yes
- Letters and or Numbers Included: No
- Lockable: No
- Rust Resistant: Yes
- Rear Access: No
- Weight: 11.78 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.