5006271 Black Steel Manhattan Mailbox Name & Address Kit

  • Mfr # 5006271
  • Zoro # G703972748
product price: 
$
53.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5006271
Zoro #
G703972748
UPC #
832794006827
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Color: Black
  • Material: Steel
  • Double Sided: Yes
  • Depth: 1.26 in.
  • Reflective: Yes
  • Self Adhesive: Yes
  • Letter Size: 2 in.
  • Width: 12.7 in.
  • Height: 3.98 in.
  • Letter or Number Type: Numbers
  • Mounting Hardware Included: Yes
  • Weight: 0.62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews