5007868 Oasis Galvanized Steel Post Mounted White Double Door Mailbox; 11.5 x 11.3 x 19.96 in.

  • Mfr # 5007868
  • Zoro # G303978508
product price: 
$
213.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5007868
Zoro #
G303978508
UPC #
832794007091
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
  • Installation hardware not included with mailbox
Specifications
  • Material: Galvanized Steel
  • Mailbox Type: Post Mounted
  • Color: White
  • Height: 11.5 in.
  • Width: 11.3 in.
  • Length: 19.96 in.
  • Letters and or Numbers Included: No
  • Outgoing Mail Indicator: Yes
  • US Postmaster General Approved: Yes
  • Lockable: Yes
  • Incoming Mail Opening Type: Hopper
  • Assembly Required: No
  • Impact Resistant: Yes
  • Rust Resistant: Yes
  • Rear Access: Yes
  • Finish: Powder Coated Equipped with front and rear keyed alike locking access doors with 4-keys
  • Weight: 16.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews