5007874 Wayland Galvanized Steel Wall-Mounted White Mailbox; 4.13 x 14.65 x 7.13 in.

  • Mfr # 5007874
  • Zoro # G804031306
product price: 
$
63.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5007874
Zoro #
G804031306
UPC #
832794006803
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Material: Galvanized Steel
  • Mailbox Type: Wall-Mounted
  • Color: White
  • Height: 4.13 in.
  • Width: 14.65 in.
  • Length: 7.13 in.
  • Impact Resistant: No
  • Finish: Powder Coated
  • Outgoing Mail Indicator: No
  • Rust Resistant: Yes
  • Lockable: No
  • Rear Access: No
  • Incoming Mail Opening Type: Lift Top
  • Letters and or Numbers Included: No
  • Assembly Required: No
  • Includes installation instructions and mounting hardware which includes: screws and plastic anchors for brick and other masonry installations
  • Weight: 2.79 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews