Shop ARCO MARINE
Create Account
Zeus 24V 4kW Low Turn On (LTO) 3.15 Alternator w/Isolated Ground
- Mfr # 4401
- Zoro # G023512327
product price:Â
$
1,648.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4401
- Zoro #
- G023512327
- UPC #
- 634707147500
- Country of Origin
- Unknown
Description
Zeus 24V 4kW Low Turn On (LTO) 3.15 Alternator with Isolated Ground The ARCO Zeus 24v 4kW LTO alternator turns on at lower RPMs, runs cooler, and provides more power than older designs that are larger and heavier. This alternator continuously generates over 1.4kW (51 Amps) at just under 1,500 RPM and almost 2.4kW (87 Amps) at 2,000 Alternator RPM. Put in real-world terms, a marine diesel engine idling at 750 RPM with a 2:1 pulley ratio is generating over 1.5kW (55 Amps), and a Mercedes Sprinter at 750 RPM with a 3.21:1 ratio is generating over 2.5kW (91 Amps)! The ARCO Zeus 24v 4kW alternator turns on at lower RPMs, runs cooler, and provides more power than older designs that are larger and heavier. The newest generation of 24V performance has arrived. Competitor's 24V alternators utilize a 12V rotor and field current which is less efficient and limits output at all RPMs. ARCO utilizes a native 24V rotor and field current. This results in our 24V alternator running cooler than competitor's 24V alternators, having a direct impact on the alternator lifespan. Features: Engineered for high energy production. Suitable for marine, RV, military, and commercial applications. Rapidly charges large battery banks. Coolest operating temperatures for increased performance: Heat shedding coatings Rectifier located on housing exterior Dual cooling fans OEM components Optimized for performance at cruising speeds. Reduces the need for a generator by creating additional power with your engine. Unleash peak performance with E-Coat/Cerakote, keeping the high amp alternator cooler for sustained amperage output. Use the ARCO Zeus Bluetooth Alternator Regulator for maximum performance or lithium battery charging. SAE J1171 Certified. Technical Specifications: Voltage - 24v Field Type - P Rotor Poles - 16 Stator Size - 138mm Frame Size - Large Weight - 15.89lbs/7.2kg Regulation - External Only Finish - (Black) E-coating Cut-In RPM - 1,072 Alternator RPM Maximum Alt RPM - 19,000 Battery Post - M8 Thread Post, Side Mount Standard Pulley - 49K6 (6-groove, 49mm) Pulley Mount - 17mm diameter shaft, 25mm long, threaded M17 x 1.5 Pull
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.