Zeus A275L 3.15 Alternator w/Isolated Ground & Terminal Block
- Mfr # 4019
- Zoro # G423512125
product price:Â
$
1,249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4019
- Zoro #
- G423512125
- UPC #
- 695845960956
- Country of Origin
- Unknown
Description
Zeus A275L 3.15 Alternator with Isolated Ground & Terminal Block The highest power output alternator in its size/class. Features: Engineered for high energy production. Suitable for marine, RV, military, and commercial applications. Rapidly charges large battery banks. Coolest operating temperatures for increased performance. Heat shedding coatings Rectifier located on housing exterior Dual cooling fans OEM components Optimized for performance at idle speeds. Reduces the need for a generator by creating additional power with your engine. Unleash peak performance with E-Coat/Cerakote, keeping the A275L cooler for sustained amperage output. Use the ARCO Zeus Bluetooth Alternator Regulator for maximum performance or lithium battery charging. SAE J1171 Certified. Models available with internal/external voltage regulator. Technical Specifications: Voltage - 12v Field Type - P Rotor Poles - 16 Stator Size - 138mm Frame Size - Large Weight - 14.9 lbs/6.7 kg Regulation - Internal/External (Internally regulated with adaptor for optional external regulation.) Output Voltage - 14.1v (Default) Finish - (Black) Cerakote or E-coating Cut-In RPM - 1,061 Alternator RPM Maximum Alt RPM - 19,000 Battery Post - M8 Thread Post, Side Mount Standard Pulley - 49K6 (6-groove, 49mm) Pulley Mount - 17mm diameter shaft, 25mm long, threaded M17 x 1.5 Pulley Hardware - M17 x 1.5 x 24mm nut, w/ 18mm ID x 29mm OD washer (Included) Diodes - 6 positive, 6 negative, 50A Rated, Avalanche Max Output (Cold, 9,000 RPM) - 311 Amps Sustained Cruising Output (Hot, 6,000 RPM) - 227 Amps Sustained Idle Output (Hot, 3,000 RPM) - 198 Amps Max Continuous Operating Temperature - 110 Degrees C / 230 Degrees F Mounting Application: Replaces most small case styles using a 3.15in saddle style mount (e.g., Hitachi, Lucas, Mitsubishi). Most Yanmars. Requires Standard single "V" belt upgrading to a Serpentine System
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.