Shop ARCO MARINE
Create Account
Zeus A275L N62 Alternator w/Clutch Pulley Regulator
Mfr # A275L-12-N62-IE-50K6CP
Zoro # G614565428
product price:Â
$
1,100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A275L-12-N62-IE-50K6CP
- Zoro #
- G614565428
- UPC #
- 659859486475
- Country of Origin
- Unknown
Description
Zeus A275L N62 Alternator with Clutch Pulley Regulator The highest power output alternator in its size/class. Features: Engineered for High Energy Production. Suitable for Marine, RV, Military, and Commercial applications. Rapidly charges large battery banks. Coolest operating temperatures for increased performance. Runs 8 - 20% cooler than incumbent alternators due to: - Heat shedding coatings - Rectifier located on housing exterior - Dual cooling fans - OEM ComponentsIt is optimized for performance at idle speeds. Reduces the need for a generator by creating additional power with your engine. Unleash peak performance with E-Coat/Cerakote. Our advanced coating absorbs less heat, keeping the A275L cooler. This translates to more amperage for sustained periods. Use an ARCO Zeus Bluetooth alternator regulator for maximum performance or lithium battery charging. SAE J1171 Certified. Made in the U.S.A. Technical Specifications: Voltage - 12v Field Type - P Rotor Poles - 16 Stator Size - 138mm Frame Size - Large Weight - 14.9 lbs/6.7 kg Regulation - Internal/External Internally regulated with adaptor for optional external regulation. Output Voltage - 14.1v Default Finish - Black Cerakote or E-coating Cut-In RPM - 1,061 Alternator RPM Maximum Alt RPM - 19,000 Battery Post - M8 Thread Post, Side Mount Standard Pulley - 49K6 6-groove, 49mm Pulley Mount - 17mm diameter shaft, 25mm long, threaded M17 x 1.5 Pulley Hardware - M17 x 1.5 x 24mm nut, w/ 18mm ID x 29mm OD washer Included Diodes - 6 positive, 6 negative, 50A Rated, Avalanche Max Output Cold, 9,000 RPM - 311 Amps Sustained Cruising Output Hot, 6,000 RPM - 227 Amps Sustained Idle Output Hot, 3,000 RPM - 198 Amps Max Continuous Operating Temperature - 110 degreesC / 230 degreesF Mounting Application: Mercedes Sprinter 1999-2006 alternators, Mercedes Sprinter Factory dual alternator 2007-Up Replacement. Replaces Roadtrek Mercedes Dual alternator This product may not be returned to the original point of purchase. Please cont