Welding helmet: HAWK w/s240-10 - BLK

  • Mfr # S240-10-0300

  • Zoro # G800920543


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Color
Black
Standards
Meets CSA Z94.3 Requirements
Features
Excellent head, neck and ear coverage; 10
Series
HAWK™ SINGLES WELDING HELMET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S240-10-0300
Zoro #
G800920543
UPC #
714315010219
Country of Origin
Taiwan, Province of China

Details

Item
Helmet
Number of Arc Sensors
2
Color
Black
Standards
Meets CSA Z94.3 Requirements
Features
Excellent head, neck and ear coverage; 10
Series
HAWK™ SINGLES WELDING HELMET
Material
Nylon
Welding Helmet Light State
2.5
Battery Type
Non-Replaceable Li Battery
Application
MIG Welding
Amps
50 A

Description

The ArcOne Hawk ADF welding helmet with Singles lens is great for general welding applications and provides excellent head, face, neck and ear coverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.