Shop WALTER SURFACE TECHNOLOGIES
See all product information
Create Account
Welding helmet: HAWK w/s240-10/11 - BLK
- Mfr # S240-10/11-0300
- Zoro # G100920502
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Number of Arc Sensors
2
Color
Black
Viewing Area
5.25 sq in
Standards
Meets CSA Z94.3 Requirements
Features
Excellent head, neck and ear coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S240-10/11-0300
- Zoro #
- G100920502
- UPC #
- 71431507833
- Country of Origin
- Taiwan, Province of China
- Item
- Helmet
- Number of Arc Sensors
- 2
- Color
- Black
- Viewing Area
- 5.25 sq in
- Standards
- Meets CSA Z94.3 Requirements
- Features
- Excellent head, neck and ear coverage
- Series
- HAWKâ„¢ SINGLES DUO WELDING HELMET
- Material
- Nylon
- Grind Mode
- Yes
- Battery Type
- Non-Replaceable Li Battery
- Welding Helmet Light State
- 2.5
- Application
- MIG Welding
- Dark State
- 10; 11
- Amps
- 50 A
Dimensions
- Dimensions
- 1.96 in x 0.19 in x 2.75 in
Description
The ArcOne Hawk ADF welding helmet with Singles DUO lens is great for general welding applications and provides excellent head, face, neck and ear coverage. Includes two dark shades in on and grind mode!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.