Shop ARCONIC
See all product information
Create Account
Rivet Nut, #10-32 Thread Size, 0.13 in L, Steel, 50 PK
- Mfr # M47445
- Zoro # G6868216
product price:Â
$
10.45
/pk of 50, $0.21/ea
Key Features
Material
Steel
Overall Length
0.13 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M47445
- Zoro #
- G6868216
- UPC #
- 51593474457
- Country of Origin
- Unknown
- Item
- Rivet Nut
- Material
- Steel
- System of Measurement
- Inch
Dimensions
- Thread Size
- #10-32
- Overall Length
- 0.13 in
Description
Mpn Steel 10-32X.130 50Pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.