Shop ARCTIC ARMOR
Create Account
WC566 20'x44' Rectangle In Ground Leaf Net
- Mfr # WC566
- Zoro # G804142613
product price:Â
$
196.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC566
- Zoro #
- G804142613
- UPC #
- 672875302369
- Country of Origin
- Viet Nam
Description
Eliminate the mess caused by decaying leaves each spring!
Install an Arctic Armor leaf net over your winter cover this fall and make spring opening quick and easy. The leaf net's tight mesh traps even the smallest leaves before they reach your winter cover. Other brands of leaf nets have larger mesh that allows small leaves to pass through to your winter cover and decompose in the spring.
Simply lay leaf net on top of your winter cover when you close your pool and remove it in November before the first snow. Your cover will be virtually leaf free and spring clean-up will be a snap. Eliminates that messy swamp of decaying leaves!
Arctic Armor leaf nets are made from durable woven polyethylene. If you live in an area where leaves are a problem invest in a quality Arctic Armor leaf net.
In-ground leaf nets have an extra 4-foot overlap for a secure fit over your in-ground winter cover. Black mesh fabric.
Cover Type: Leaf Net.
Pool Type: In Ground.
Pool Shape: Rectangle.
Pool Size: 20'x44' Rectangle.
Pool Length: 44'.
Strap Spacing: 5'x5'.
Cover Size: 24'x48'.
Install an Arctic Armor leaf net over your winter cover this fall and make spring opening quick and easy. The leaf net's tight mesh traps even the smallest leaves before they reach your winter cover. Other brands of leaf nets have larger mesh that allows small leaves to pass through to your winter cover and decompose in the spring.
Simply lay leaf net on top of your winter cover when you close your pool and remove it in November before the first snow. Your cover will be virtually leaf free and spring clean-up will be a snap. Eliminates that messy swamp of decaying leaves!
Arctic Armor leaf nets are made from durable woven polyethylene. If you live in an area where leaves are a problem invest in a quality Arctic Armor leaf net.
In-ground leaf nets have an extra 4-foot overlap for a secure fit over your in-ground winter cover. Black mesh fabric.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.