Shop ARCTIC ARMOR
Create Account
WC822-4 12 Year 16'x25' Oval Above Ground Swimming Pool Winter Covers
- Mfr # WC822-4
- Zoro # G703949993
product price:Â
$
114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC822-4
- Zoro #
- G703949993
- UPC #
- 672875301492
- Country of Origin
- Viet Nam
Description
Our mid-priced cover has added strength and durability to ensure years of winter protection.
Heavier woven polyethylene scrim and coating makes our Silver grade cover very strong. Able to withstand wind, sleet and snow. U.V. stabilized to protect it from the harmful effects of the sun. Features a black underside to retard algae growth and heat sealed seams to ensure a crystal clear pool next spring. Our big 4 foot overlap means this cover won't stretch or rip like inferior 3 foot overlap covers can.
Our Silver grade cover is secured with a heavy duty vinyl coated cable and tightener that is anchored by rip proof metal grommets. This cover is backed by a 12 year warranty (2 years full rated) and is forest green with a black underside.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 16'x25' Oval.
Cover Size: 20'x29'.
Heavier woven polyethylene scrim and coating makes our Silver grade cover very strong. Able to withstand wind, sleet and snow. U.V. stabilized to protect it from the harmful effects of the sun. Features a black underside to retard algae growth and heat sealed seams to ensure a crystal clear pool next spring. Our big 4 foot overlap means this cover won't stretch or rip like inferior 3 foot overlap covers can.
Our Silver grade cover is secured with a heavy duty vinyl coated cable and tightener that is anchored by rip proof metal grommets. This cover is backed by a 12 year warranty (2 years full rated) and is forest green with a black underside.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.