Shop ARCTIC ARMOR
Create Account
WC922-4 15 Year 15' x 30' Oval Above Ground Swimming Pool Winter Covers
- Mfr # WC922-4
- Zoro # G903950027
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC922-4
- Zoro #
- G903950027
- UPC #
- 672875300853
- Country of Origin
- Viet Nam
Description
This winter cover is built to last!
Constructed of our strongest and most tear resistant materialever, this cover features rugged U.V. stabilized woven polyethylene for ultimate protection against sun, snow, wind and ice. Black underside to retards algae and heat sealed seams ensure a clean water for Spring. Comes complete with heavy vinyl coated cable and tightener anchored by rip proof metal grommets. This rugged cover is back by a 15 year warranty (3 years full rated). Blue with black underside. Invest in quality this fall with Arctic Armor Plus Gold.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 15' x 30' Oval.
Cover Size: 19' x 34'.
Constructed of our strongest and most tear resistant materialever, this cover features rugged U.V. stabilized woven polyethylene for ultimate protection against sun, snow, wind and ice. Black underside to retards algae and heat sealed seams ensure a clean water for Spring. Comes complete with heavy vinyl coated cable and tightener anchored by rip proof metal grommets. This rugged cover is back by a 15 year warranty (3 years full rated). Blue with black underside. Invest in quality this fall with Arctic Armor Plus Gold.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.