WC974 15 Year 30' x 50' Rectangle In Ground Swimming Pool Winter Covers
- Mfr # WC974
- Zoro # G903950089
product price:Â
$
531.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC974
- Zoro #
- G903950089
- UPC #
- 672875302208
- Country of Origin
- Viet Nam
Description
Our super strong Gold level cover is built to last!
Constructed of our strongest and most tear resistant material. This cover features U.V. stabilized woven polyethylene scrim that protects the cover from sun, snow, wind and ice. It features a black underside to inhibit algae growth and heat sealed seams to ensure a crystal clear pool next spring.
Our Gold level cover comes with loops every four feet to secure water bags and corner grommets to allow for extra tie down in windy areas. The cover is 5 feet longer and wider than the pool size and is backed by a 15 year warranty (3 years full rated). Blue with black underside. Invest in a quality cover this fall with Arctic Armor Plus Gold.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 30' x 50' Rectangle.
Cover Size: 35' x 55'.
Constructed of our strongest and most tear resistant material. This cover features U.V. stabilized woven polyethylene scrim that protects the cover from sun, snow, wind and ice. It features a black underside to inhibit algae growth and heat sealed seams to ensure a crystal clear pool next spring.
Our Gold level cover comes with loops every four feet to secure water bags and corner grommets to allow for extra tie down in windy areas. The cover is 5 feet longer and wider than the pool size and is backed by a 15 year warranty (3 years full rated). Blue with black underside. Invest in a quality cover this fall with Arctic Armor Plus Gold.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.