Shop ARCTIC ARMOR
Create Account
WS395BU 20' x 40' 12 Year Mesh Safety Covers with Step Sections - Blue
Mfr # WS395BU
Zoro # G503950038
product price:Â $1,776.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS395BU
- Zoro #
- G503950038
- UPC #
- 672875421121
- Country of Origin
- Canada
Description
Just like our standard 12 year mesh safety covers, these Arctic Armor Plus covers feature the same super-strong two-ply mesh with a break strength of over 4,000 lbs, but come preconfigured with either left, center or right 4'x8' step sections. During use, the cover is held in place with brass anchors. Anchors recess flush with deck when the cover is not in use. Protects your children and pets from accidental drowning and affords excellent winter protection for your pool. The fine, lightweight mesh allows rain to seep through but screens out leaves and debris. Use our convenient step diagram to determine if your pool has left or right steps.
Comes complete with brass anchors, stainless-steel springs, installation tool and storage bag. Backed by a 12-Year Warranty.
Pool Size: 20' x 40'.
Center End Step Cover Size: 22' x 42'.
Color: Blue.
Comes complete with brass anchors, stainless-steel springs, installation tool and storage bag. Backed by a 12-Year Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.