Universal Fit Cargo Liner, Cargo Cover for SUVs and Cars with Waterproof Material, Beige
- Mfr # APCARGBG
- Zoro # G315792482
Specifications
Details
- MFR #
- APCARGBG
- Zoro #
- G315792482
- UPC #
- 843812165976
- Country of Origin
- China
Description
Protect your car, comfort your petDefend your vehicle's upholstery and leather surfaces with the Arf Pets Large Cargo Liner for SUV and Car. Our multipurpose, non-slip SUV cargo liner for dogs provide wide coverage for your car. Whether you're traveling with a slobbery pooch or want protection against messes, the multi-layered polyurethane on our trunk cover for dogs create an effective barrier against liquid, while the padded construction provides a comfortable ride. The versatile design and universal fit size of the our cargo mats for back of SUV work as protector seat covers cars. The back seat cover for dogs features an anti-slip bottom that keeps it in place as even the largest pups come along. Enjoy extra defense against crumbs, claws, potty accidents with generous side flaps and two sturdy headrest clips. Keep your car clean and your pet comfortable with the Arf Pets Large Cargo Liner and Dog Trunk Cover for SUV.
- Dog car seat cover constructed with heavy-duty, durable, waterproof material
- Quick release headrest straps & seat anchors make for easy installation on this car seat covers
- Super-soft padded construction provides a calm, comfortable ride for your pets
- The cover's anti-slip bottom keeps the seat protector in place for a safer ride
- Textured non-slip backing ensures stability & stands up to high temperatures
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.