Shop ARIAT
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Women's Flame Resistant Pants, 20 cal/sq cm, M 12.5 oz Denim
Mfr # 10016176
Zoro # G101935901
product price:Â
$
114.95
/ea
Key Features
Size
M
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
12.5 oz
Maximum Waist Size
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10016176
- Zoro #
- G101935901
- UPC #
- 884849906699
- Country of Origin
- Mexico
Dimensions
- Size
- M
- Maximum Waist Size
- 30 in
- Minimum Waist Size
- 30 in
- Womens Size
- 10
Details
- Item
- Flame Resistant Pants
- Material Trade Name
- Denim
- ATPV Rating
- 20 cal/sq cm
- Fabric Weight
- 12.5 oz
- Color
- Blue
- Gender
- Women's
- Inseam
- 33 in
- Standards
- NFPA 70E/ NFPA 2112
- Insulated for Cold Conditions
- No
- ANSI Class
- Not Rated
- Features
- Fashion Back Pocket Detail
- Waist Rise
- Mid Rise
- Arc Flash PPE Category
- 2
- Leg Fit
- Boot Cut
- Pant Type
- Jeans
- High-Visibility
- No
- Jean Wash
- Classic Blue
- Pant Fit
- Classic Fit
- Includes Cargo Pocket
- No
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 33 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Pant Fit Classic Fit, Pant Type Jeans, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 10, Includes Cargo Pocket No