Shop ARIAT
See all product information
Create Account
Women's Flame Resistant Pants, 14 cal/sq cm, M 11 oz Denim
- Mfr # 10026006
- Zoro # G201935894
product price:Â
$
129.95
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
30 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10026006
- Zoro #
- G201935894
- UPC #
- 889359791544
- Country of Origin
- Mexico
- Item
- Flame Resistant Pants
- Material Trade Name
- Denim
- ATPV Rating
- 14 cal/sq cm
- Fabric Weight
- 11 oz
- Color
- Blue
- Gender
- Women's
- Inseam
- 35 in
- Standards
- NFPA 70E/ NFPA 2112
- Pant Type
- Jeans
- ANSI Class
- Not Rated
- Features
- Embroidery Back Pocket Detail, Hand Finishing, Quick Drying
- Insulated for Cold Conditions
- No
- High-Visibility
- No
- Pant Fit
- Classic Fit
- Waist Rise
- Mid Rise
- Jean Wash
- Stone
- Moisture-Wicking
- Yes
- Arc Flash PPE Category
- 2
- Leg Fit
- Boot Cut
- Includes Cargo Pocket
- No
- Wire Color
- Blue
Dimensions
- Size
- 30 in x 35 in
- Maximum Waist Size
- 30 in
- Minimum Waist Size
- 30 in
- Womens Size
- 10
- Fits Chest Size
- Embroidery Back Pocket Detail, Hand Finishing, Quick Drying
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Embroidery Back Pocket Detail, Hand Finishing, Quick Drying, Gender Women's, Inseam 35 in, Insulated for Cold Conditions No, Flame Resistant Pant, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Moisture-Wicking Yes, Pant Fit Classic Fit, Pant Type Jeans, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.