Shop ARIENS
Additional $49.00 delivery surcharge applies per item.
See details
Create Account
223942 24 in. Ariens Classic Snow Blower
- Mfr # 223942
- Zoro # G304144162
product price:Â
$
2,631.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 223942
- Zoro #
- G304144162
- UPC #
- 751000000000
- Country of Origin
- United States
Description
Features
- 120V Electric Start, 24" Clearing Width & 20" Intake Height
- 11" Steel Serrated Auger, 12 3' Blade Impeller
- Top Loaded Aluminum Gear Case
- Snow Tires With Pin Lock Functionality
- Size: 24 inch
- Weight: 204 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.