Shop ARKAY

Discount RK.E11G Standard Electric 11 Gauge Guitar Strings Light; Green

  • Mfr # RK.E11G

  • Zoro # G703869307


product price:  $14.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK.E11G
Zoro #
G703869307
UPC #
859650005305
Country of Origin
China

Description

Strings by Aurora is proud to bring their line of colored guitar strings to guitarists throughout the world. Aurora produces top of the line guitar strings that combine tried and true winding methods with the latest technology producing the most brilliant and durable colors and coatings. We use top-grade materials, fabricated from our own rod, sealed with our patented enamel coatings, and precision wound. All processes are meticulously over-seen by our master craftsmen, drawing over 60 years experience. The result is a truly unique product that is available in a multitude of colored and clear coated sets that sound as good as they look. Aurora's Colored Premium Electric Guitar Strings are our innovative way of providing all guitarists a better option when choosing their strings. While the color ‘wrap’ delivers smooth play and an all around better sound, it also extends the life of the string. You get to truly play outside the lines! Our premium strings are infused with silver, and they last at least twice as long as plain strings, making them a good value.

Specifications
  • String Gauge: 11
  • Color: Green
  • Dimensions: 5.25" H x 4.625" W x 0.375" D
  • Weight: 0.24 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.