This item is Discontinued.

This item is Discontinued.
14x30x1 Pleated Air Filter, 2 PK (Discontinued)
Mfr #
KA14X30X1
Zoro #
G803725039
UPC # 747925207373
Country of Origin China
Category Pleated Air Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA14X30X1
- Zoro #
- G803725039
- UPC #
- 747925207373
- Country of Origin
- China
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 14x30x1
- Nominal Height
- 14 in
- Nominal Width
- 30 in
- Nominal Depth
- 1 in
Description
ARM and HAMMER Air Filters are designed to trap airborne particles like pollen, dust, pet dander, and a variety of other common airborne allergens. Like many ARM and HAMMER products that are designed to clean, this filter is designed to help "clean" the air in your home by reducing airborne particles
- Size - 14 x 30 x 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.