Shop ARM & HAMMER
See all product information
Create Account
Baking Soda, 1 lb, Box, Powder, Ready to Use, Unscented, 24 PK
Mfr # 33200-84104
Zoro # G4814257
product price:Â $41.19
/pk 24, $1.72/eaKey Features
Fragrance
Unscented
Color
White
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Cleaner Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33200-84104
- Zoro #
- G4814257
- UPC #
- 033200841043
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 16 oz
- Degreaser Container Size
- 16 oz.
- Size
- 16 oz
- Container Size
- 1 lb
Details
- Fragrance
- Unscented
- Color
- White
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Powder
- Cleaner Container Type
- Box
- Cleaner Chemical Product Grouping
- Odor Eliminators
- Item
- Baking Soda
- Item - Surface and Air Deodorants
- Deodorizer
- Degreaser Container Type
- Box
- Standards
- Kosher; FDA Approved
- Features
- Deodorize, Environmentally Friendly
- Container Type
- Box
- Net Weight
- 16 oz
- Product Series
- Arm and Hammer
- Surfaces for Use On
- Air
- Air Freshener Form
- Powder
- NSF Rating
- Not Rated
Description
Baking Soda, Odor Eliminators, Fragrance Unscented, Container Type Box, Container Size 1 lb, Recommended Dilution Ready to Use, Air Freshener Form Powder, White, Air, Not Applicable, Ready to Use/Concentrated Ready to Use, Net Weight 16 oz, NSF Rating Not Rated, Product Series Arm and Hammer, Standards Kosher; FDA Approved, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.