Shop ARMEN LIVING

Aileen Outdoor Patio 5-Piece Bar Table Set in Aluminum with Gray Cushions

  • Mfr # 840254333338
  • Zoro # G713079796

product price: 
$
3,052.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254333338
Zoro #
G713079796
UPC #
840254333338
Country of Origin
China

Description

Dine alfresco or enjoy an outdoor happy hour with the Aileen Outdoor 5-Piece Bar set from Armen Living. Featuring a subtly curving back and angular arms, the metal bar stools offer endless comfort. The Aileen outdoor patio furniture set includes 4 metal barstools and 1 rectangular bar table, the aluminum construction features a black powder coat finish, and the cushions have dark gray upholstery. These stools can support up to 308lbs per seat and have a 30-inch seat height. The metal and wicker patio furniture material adds an exciting tactile experience to make the outdoor stools and table perfect for your backyard, patio, pool area, garden, or screened in porch. This is a perfect outdoor furniture set to use indoors and is treated to withstand being outdoors. The dark gray cushions not only feature high-density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! The slat style tabletop helps elements to easily pass through which adds to this patio table’s durability. It can serve as a great spot to enjoy meals and cocktail hours outside with friends and family. Made up of lightweight and durable aluminum framework, this patio set is easily portable and features a multi-layer powder coating for further effective protection from UV, water, rust, and everyday wear and tear. The hand-woven rattan back features an ergonomic design to keep you comfortable and relaxed for long periods of time.


  • PRODUCT DIMENSIONS – Stools: H: 40 In x W: 22 In x D: 24 In; Seat H: 30 In, Table: H: 41 In x W: 59 In x D: 31.5 In
  • BUILT TO LAST - This light weight aluminum bar height dining set features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The outdoor bar stools can support up to 308lbs per seat.
  • EASY MAINTENANCE - This outdoor bar height dining set is easy to clean, wipe with a cloth or hose clean. The cushions have a zipper closure making removal for cleaning a breeze.
  • INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect set to use indoors and is treated to withstand being outdoors.
  • SET SPECIFICATIONS – This patio bar height dining set features 1 rectangular light weight aluminum bar table and 4 outdoor bar stools.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.