Aileen Outdoor Patio Round Coffee Table in Black Aluminum with Gray Wicker Shelf
- Mfr # 840254332508
- Zoro # G613079605
Specifications
Details
- MFR #
- 840254332508
- Zoro #
- G613079605
- UPC #
- 840254332508
- Country of Origin
- China
Description
Style and function play a big part in the construction of the Aileen Outdoor Patio Round Coffee Table in Black Aluminum with Gray Wicker Shelf. This round outdoor coffee table features a beautiful aluminum body with the bonus of a gray wicker shelf for additional storage. The Aileen coffee table measures 42 inches in diameter and 18 inches high. The round shape of the coffee table is great for use in a large, seated group and ensures enough surface space for everyone. The slatted tabletop design easily allows the elements to pass through. Some outdoor furniture made of wood, iron, or steel, can be difficult to move around because of its weight. If you are looking for something light, then aluminum makes for a great option! If you need to redecorate your outdoor living space, or if you are moving to a different location, then you will have no problems in terms of moving your aluminum patio furniture. Minimal maintenance is required for the Aileen table. Often, using a typical garden hose to rinse off the patio furniture will do. For more stubborn residue, a little warm water and soap will usually suffice.
- PRODUCT DIMENSIONS - 42"W x 42"D x 18"H
- EXTRA STORAGE - The Aileen round coffee table features a gray wicker shelf that adds an element of style while offering additional storage and convenience.
- QUALITY MATERIALS - Provide your outdoor living area with eco-friendly materials. Aluminum is not only an easily recycled material, but it's also very durable and has excellent corrosion resistance. If ever you need to move the furniture, aluminum is very lightweight and can be easily repositioned.
- EASY MAINTENANCE - The cushions feature a zipper closure that allows you to remove the covers for easy washing. Aluminum is very easy to clean, wipe with a cloth or use hose to spray down.
- SLATTED TABLE TOP - The table top features a slat design that creates a drain function, allowing the outdoor elements to easily pass through.
- NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.