Aileen Outdoor Patio Swivel Lounge Chair in Aluminum with Gray Cushions

  • Mfr # 840254333246
  • Zoro # G213078657
product price: 
$
917.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254333246
Zoro #
G213078657
UPC #
840254333246
Country of Origin
China

Description

Enjoy your patio or any outdoor space to the fullest with the Aileen swivel lounge chair from Armen Living. The intricately hand-woven rattan back serves as a charming and elegant detail while providing ergonomic support to keep you comfortable for extended periods. The cushions are reversible, removable, and convenient as the zipper closure allows you to easily remove the covers for cleaning. Built with quality craftsmanship, the chair is treated to last for many years to come against UV, water, rust, and other outdoor elements. This outdoor chair with cushions includes angular arms and a generously cushioned back and seat to deliver optimal comfort due to the high-density foam cushions. With the 360-degree swivel function, the chair allows maximum mobility for you and your guests making it the ideal outdoor patio furniture piece. The aluminum frame has a multi-layer powder coating for effective protection from the everyday wear, and tear. Serving as a perfect complement to the aluminum construction, wicker softens the look, creating a warm and inviting seating experience. The Aileen outdoor chair is a perfect piece of outdoor furniture and has a seat height of 18.5 inches, can support up to 330lbs, and features a black powder-coated aluminum frame, dark gray upholstery, and gray wicker. The metal and wicker patio furniture material adds an exciting tactile experience to make the chair perfect for your backyard, patio, pool area, garden, or screened in porch.


  • WEATHER PROTECTION - This outdoor swivel lounge chair features a weather, UV, stain, and rust resistant frame and/or cushions. The beautiful wicker back accent is also treated to be protected against the outdoor elements.
  • PRODUCT DIMENSIONS - H: 30 In x W: 28 In x D: 32 In; Seat H: 18.5 In
  • EASY MAINTENANCE - The cushions for this outdoor swivel lounge chair feature a zipper closure that allows you to remove the covers for easy cleaning. The aluminum and wicker materials are easy to clean, wipe with a cloth or hose clean.
  • SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, keeping you and your guests fully engaged.
  • BUILT TO LAST - The aluminum construction features a multi-layer powder coated finish for effective protection against the outdoor elements and everyday wear and tear, the Aileen can support up to 330lbs per seat.
  • INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect piece to use indoors and is treated to withstand being outdoors.
  • NO ASSEMBLY - This chair ships fully assembled to you and make re decorating a breeze by allowing you go from box to backyard in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.