Shop ARMEN LIVING
Create Account
Amalie Swivel Counter Stool in Brown Oak Wood Finish with Beige Fabric
- Mfr # 840254332072
- Zoro # G613077649
product price:Â
$
208.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 840254332072
- Zoro #
- G613077649
- UPC #
- 840254332072
- Country of Origin
- Viet Nam
Description
The classic style of the Amalie Bar or Counter Stool in Wood with Fabric Upholstery is available in multiple color choices. This kitchen barstool makes a beautiful addition to any home or apartment. Counter or bar height stools are an easy upgrade to make if you're remodeling or an easy fix if you're moving and haven't purchased your dining room furniture yet. The Amalie counter or bar height stools feature a sturdy wood 4 leg base constructed from rubberwood. Rubberwood is a durable hardwood belonging to the maple family. Its dense grain character makes it a stable construction material that is naturally resistant to fungus and bacteria. The polyester upholstery really helps these wood bar stools stand out. The long-term durability of polyester makes it an ideal choice of stool upholstery fabric for families with children and pets. Polyester upholstery is water repellent, stain resistant, budget friendly, and less prone to discoloration. The soft upholstery of this swivel bar stool creates a convenient combination of comfort and function. The Amalie stool features grey or taupe options in boucle fabric. The fuzzy nature or boucle means its pairs perfectly with curved or rounded pieces like asymmetrical sofas, armchairs, and of course the Amalie bar stool. The 180-degree memory swivel or 'spin-back' seat allows you to swivel either way and the seat always returns to forward facing position when you stand up. The Amalie stool is available in your choice of a 26 inch or 30 inch seat height and comes in a grey oak wood finish with boucle grey or mocha upholstery or a brown oak wood finish with boucle taupe or beige fabric upholstery.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.