Anibal Adjustable Height Swivel Gray Faux Leather and Black Metal Bar Stool
- Mfr # LCANSWBABLGR
- Zoro # G513079743
Specifications
Product Information
- MFR #
- LCANSWBABLGR
- Zoro #
- G513079743
- UPC #
- 721535685400
- Country of Origin
- China
Description
Find comfort at any height with the Anibal Adjustable Height Swivel Gray Faux Leather and Black Metal Bar Stool from Armen Living. The Anibal features beautiful soft faux leather upholstery and that complimented by the diamond stitched pattern on the seat back. The full 360-degree swivel motion gives you and your guests the mobility you need to stay fully engaged when dining or entertaining. The adjustable seat height ranges from 23.5” to 32.5” which makes it easy to use in any kitchen counter, dining space, or home bar. The pedestal base keeps your seat firmly planted and the faux leather upholstery makes clean up a breeze, this makes the Anibal a wonderful addition to any home with small children. The Anibal Adjustable Swivel Faux Leather and Metal bar stool is available in your choice of white faux leather upholstery with a chrome base or black faux leather with a matte black metal base.
- PRODUCT DIMENSIONS- W: 20.5 x D: 20.5 x H: 34.5-43.5 x Seat H: 23.5-32.5
- SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- COLOR PREFERENCES - The Anibal is available white faux leather upholstery with a chrome base or black faux leather with a matte black metal base.
- CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
- MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.