Shop ARMEN LIVING

Arcadia and Azalea 42" Round Blue and Walnut Wood 5 Piece Dining Set

  • Mfr # SETARDI5AZWABLU42
  • Zoro # G013079861

product price: 
$
979.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SETARDI5AZWABLU42
Zoro #
G013079861
UPC #
721535759248
Country of Origin
Malaysia

Description

The Arcadia and Azalea 42" Round Blue and Walnut Wood 5 Piece Dining Set is an ideal addition to any kitchen or dining room. The Arcadia 42" round dining table in offers a clean and simple aesthetic that is stylish and functional. Hints of Scandinavian design and a mid-century modern feel come together to create the perfect space to share a meal with friends and family. Round tables are great because they can accommodate the most people. It's easy to squeeze in an extra table setting or two where there aren't any corners! The Azalea dining chairs feature soft fabric upholstery luxuriously wrapped around the entire seat - covering the ultra-comfortable foam padded cushion. Featuring a wide back and spacious seat, you never have to feel confined to a small space. The clean, sleek, and geometric wooden legs add a modern style to this chair - also assuring dependability that this chair will last and give you years of enjoyment. The Arcadia and Azalea 42" round 5-piece dining set is available in your choice of a black wood finish with gray upholstered chairs or a walnut wood finish with blue, charcoal or orange upholstered chairs.


  • PRODUCT DIMENSIONS - Table: Diameter: 42" Round x H: 29.5", Chairs: W: 21" x D: 23" x H: 33", Seat: Seat H: 19" x Seat W: 20" Seat D: 19"
  • SET INCLUDES - This dining set comes complete with 4 dining chairs and a 42" round dining table.
  • ROUND TABLE - Round tables are great because they can accommodate the most people and are a safe option for a home with small children.
  • COLOR OPTIONS - This dining set is available in your choice of a black wood finish with gray upholstered chairs or a walnut wood finish with blue, charcoal or orange upholstered chairs
  • QUALITY MATERIALS - The table and chairs are constructed from long lasting and durable Rubberwood which is not prone to warping, the weight capacity per chair is 250lbs.
  • SEATING CAPACITY - This 42" dining set seats up to 4.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.