Arcadia and Renzo 42" Round Orange and Walnut Wood 5 Piece Dining Set

  • Mfr # SETARDI5REWAOR42
  • Zoro # G213079999
product price: 
$
999.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SETARDI5REWAOR42
Zoro #
G213079999
UPC #
721535759446
Country of Origin
Malaysia

Description

The Arcadia and Renzo 42" Round Orange and Walnut Wood 5 Piece Dining Set is the fashion forward addition that is perfect for any eat in kitchen or dining room. This 5-piece dining set will open your dining room with its clean, round table and modern chairs. Meticulous craftsmanship and expert design have gone into the creation of this dining set, which is as functional as it is stylish. Hints of Scandinavian design and a mid-century modern feel come together to create the perfect space to share a meal with friends and family. Round tables are great because they can accommodate the most people. It's easy to squeeze in an extra table setting or two where there aren't any corners! These amazing Renzo chairs feature a bold and strong wooden frame that adds striking, rich qualities to these chairs - also ensuring longevity to give you years of enjoyment. The Arcadia and Renzo 42" Round 5 Piece Dining Set is available in your choice of a black wood finish with gray upholstered chairs, or a walnut wood finish with blue, charcoal, or orange upholstery.


  • PRODUCT DIMENSIONS - Table: Diameter: 42" Round x H: 29.5", Chairs: W: 22" x D: 24" x H: 32", Seat: Seat H: 18" x Seat W: 19" Seat D: 18"
  • SET INCLUDES - This dining set comes complete with 4 dining chairs and a 42" round dining table.
  • ROUND TABLE - Round tables are great because they can accommodate the most people and are a safe option for a home with small children.
  • COLOR OPTIONS - This dining set is available in your choice of a black wood finish with gray upholstered chairs, or a walnut wood finish with blue, charcoal, or orange upholstery.
  • QUALITY MATERIALS - The table and chairs are constructed from long lasting and durable Rubberwood which is not prone to warping, the weight capacity per chair is 250lbs.
  • SEATING CAPACITY - This 42" dining set seats up to 4.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews