Shop ARMEN LIVING

Arcadia and Talulah 48" Round Gray and Black Wood 5 Piece Dining Set

  • Mfr # SETARDI5TAGRBL48
  • Zoro # G913080011

product price: 
$
1,054.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SETARDI5TAGRBL48
Zoro #
G913080011
UPC #
721535759477
Country of Origin
Malaysia

Description

The Arcadia and Talulah 48" Round Gray and Black Wood 5 Piece Dining Set is the perfect modern addition to any kitchen or dining room. This 5-piece dining set will open your dining room with its clean, round table and modern chairs. Meticulous craftsmanship and expert design have gone into the creation of this dining set, which is as functional as it is stylish. Hints of Scandinavian design and a mid-century modern feel come together to create the perfect space to share a meal with friends and family. The open-back design of the Talulah dining chair offers breathable seating, combined with the soft foam padded cushion - this chair will make you want to stay seated all day long. The rich fabric is alluring and authentic, looking great and performing well is what we want to offer to our customers every time. The Arcadia and Talulah Round 5 Piece Dining Set is available in your choice of a Black or Walnut Wood Finish with Gray upholstered Talulah chairs and are available as a 42" or 48" set.


  • PRODUCT DIMENSIONS - Table: Diameter: 48" Round x H: 29.5", Chairs: W: 22" x D: 24" x H: 32", Seat: Seat H: 19" x Seat W: 20" Seat D: 19"
  • SET INCLUDES - This dining set comes complete with 4 dining chairs and a 48" round dining table.
  • ROUND TABLE - Round tables are great because they can accommodate the most people and are a safe option for a home with small children.
  • COLOR OPTIONS - This dining set is available in your choice of a Black or Walnut Wood Finish with Gray upholstered Talulah chairs
  • QUALITY MATERIALS - The table and chairs are constructed from long lasting and durable Rubberwood which is not prone to warping, the weight capacity per chair is 250lbs.
  • SEATING CAPACITY - This 48" dining set seats up to 6.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.