Shop ARMEN LIVING

Argiope Outdoor Patio Bar Stool in Aluminum with Gray Cushions

  • Mfr # 840254332973
  • Zoro # G513077602

product price: 
$
440.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332973
Zoro #
G513077602
UPC #
840254332973
Country of Origin
China

Description

Embrace a sophisticated outdoor entertaining experience with the Argiope Outdoor bar or counter stools from Armen Living. The chic aluminum construction features a multi-layer powder coating for effective protection from the UV, weather, rust, everyday wear, and tear Lightweight and durable, this outdoor patio furniture piece remains a perfect complement to any outdoor space. The dark gray cushions not only feature high-density foam cushions that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! The central feature remains the smooth, polished black powder coated finish that delivers modern charm of this bar stool with back. The Argiope outdoor bar stool features a beautiful wrap around style arm design that seamlessly ties the back and arms to the seat and legs, creating a harmonious aesthetic. Standing tall and confident, the metal barstool vouches for a modern and elegant design that makes it the perfect piece of outdoor furniture for your home. Enjoy the view whether you’re in your back yard, patio, screened in porch, garden or poolside! The Argiope outdoor bar stool has a dark gray powder coated finish and dark gray cushions, it can support up to 308lbs and is available in your choice of 26 or 30-inch seat heights.


  • WEATHER PROTECTION – This outdoor bar or counter stool features a weather, UV, stain, and rust resistant frame and cushions.
  • PRODUCT DIMENSIONS - H: 37 In x W: 21 In x D: 20 In; Seat H: 30 In
  • HYBRID LOCATION USE – Though treated for outdoor use, this elegant piece of furniture is suitable for any occasion in any location. Even indoors!
  • HEIGHT OPTIONS - With convenient choices of 26" or 30" seat heights, these stools will highlight any part of your home, especially in the kitchen or backyard.
  • BUILT FOR YEARS - Built to withstand a maximum weight capacity of 250lbs and any weather condition, this multi-layer powder coated, aluminum frame piece will endure a wide range of harsh conditions.
  • EASY TO MAINTAIN – With elegant upholstery held together with durable stitching, these cushions are easy to maintain by removing the high density foam through a zippered opening placed on all weather resistant cushions protectors.
  • READY TO USE – This piece of furniture is ready to use from the minute it is unloaded at delivery. No assembly required.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.