This item is Discontinued.

Armen Living Armen Living LCAUBABSGR26 26 in. Aura Gray Faux Leather & Brushed Stainless Steel Swivel Counter Stool LCAUBABSGR26

This item is Discontinued.

Armen Living

Armen Living LCAUBABSGR26 26 in. Aura Gray Faux Leather & Brushed Stainless Steel Swivel Counter Stool (Discontinued)

Mfr # LCAUBABSGR26
Zoro # G003865962
UPC # 721535754816
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCAUBABSGR26
Zoro #
G003865962
UPC #
721535754816
Country of Origin
China

Description

The Aura 26" Gray Faux Leather and Brushed Stainless Steel Swive" counter Stool from Armen Living integrates all of our wonderful features into one perfect stool. The Aura was crafted with your convenience in mind - offering a 180-degree swivel function to enhance your mobility while you remain seated. Speaking of remaining seated - the Aura features an especially comfortable foam padded seat cushion, as well as an open breathable back that will make you want to stay seated and relax. The metal frame is lightweight, yet durable - capable of holding up to 250 pounds!

SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful 180-degree swivel function allows for extraordinary mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!

Specifications
  • Collection Name: Aura
  • Upholstery: Gray Faux Leather
  • Finish: Brushed Stainless Steel
  • Size: 26 in.
  • Dimension: 22x 24 x 37x 26 in.
  • Weight: 21.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.